KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/8" W x 96" L Cogged V-Belt 1 Rib 5VX960

DAYTON| Zoro #: G1867896| Mfr #: 2L443

$83.55 /ea

This item ships free. Details.Standard ground shipping.
Details:
Industry Number: 5VX960
Item: V-Belt
Outside Length: 96"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1867896 Mfr #: 2L443
Industry Number: 5VX960Item: V-Belt
Outside Length: 96"Construction: Raw Edge, Cogged
Number of Ribs: 1V-Belt Type: Cogged V-Belt
V-Belt Section: 5VXThickness: 17/32"
Material: Fabric Cover, Rubber Body, Polyester CordsTop Width: 5/8"
Country of Origin (subject to change): Indonesia

Description

V-Belt, Industry Number 108280, V-Belt Section 5VX, Number of Ribs 1, Outside Length 96 In., Top Width 5/8 In., Thickness 17/32 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Raw Edge, Cogged

Reviews