KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" W x 22" L Cogged V-Belt 1 Rib AX20

DAYTON| Zoro #: G0384291| Mfr #: 3VU39

$10.66 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Outside Length: 22"
Construction: Raw Edge, Cogged
Industry Number: AX20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0384291 Mfr #: 3VU39
Outside Length: 22"Construction: Raw Edge, Cogged
Industry Number: AX20Resists: Oil, Heat
Item: V-BeltNumber of Ribs: 1
V-Belt Section: AXThickness: 5/16"
Material: Fabric Cover, Rubber Body, Polyester CordsTop Width: 1/2"
V-Belt Type: Cogged V-BeltCountry of Origin (subject to change): Indonesia

Description

V-Belt, Industry Number AX20, V-Belt Section AX, Number of Ribs 1, Outside Length 22 In., Top Width 1/2 In., Thickness 5/16 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Raw Edge, Cogged, Resists Oil, Heat

Reviews