Dayton
AX23 Cogged V-Belt, 25" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # 3VU42
Zoro # G0939477
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AX
- Industry Number AX23
- Number of Ribs 1
- Top Width 1/2"
- Outside Length 25"
Explore More Products
- DAYTON 3L240 V-Belt, 24" Outside Length, 3/8" Top Width, 1 Ribs 3L240
- DAYTON A20 V-Belt, 22" Outside Length, 1/2" Top Width, 1 Ribs 3GWG3
- DAYTON 3VX850 Cogged V-Belt, 85" Outside Length, 3/8" Top Width, 1 Ribs 2L398
- DAYTON C101 V-Belt, 105" Outside Length, 7/8" Top Width, 1 Ribs 13V836
- DAYTON B114 V-Belt, 117" Outside Length, 21/32" Top Width, 1 Ribs 3GWJ1
- DAYTON A90 V-Belt, 92" Outside Length, 1/2" Top Width, 1 Ribs 3X631
- DAYTON 3/8V5000 Banded V-Belt, 501" Outside Length, 3" Top Width, 3 Ribs 13V607
- DAYTON 4/3V600 Banded V-Belt, 60-5/8" Outside Length, 1-1/2" Top Width, 4 Ribs 11X952
- DAYTON 4/3V400 Banded V-Belt, 40-5/8" Outside Length, 1-1/2" Top Width, 4 Ribs 11X945
- D&D 52" Outside Length, 1 4/7" Top Width, 4 Ribs 4/3VX520
- PIX PIX, A29/4L310, V-Belt 1/2 X 31 A29/4L310
- Dayton V-Belts