V-Belt, Cogged, AX24

DAYTON| Zoro #: G1360581| Mfr #: 3VU43

$11.76 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Outside Length: 26"
Construction: Raw Edge, Cogged
Industry Number: AX24
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1360581 Mfr #: 3VU43
Outside Length: 26"Construction: Raw Edge, Cogged
Industry Number: AX24Resists: Oil, Heat
Item: V-BeltNumber of Ribs: 1
V-Belt Section: AXThickness: 5/16"
Material: Fabric Cover, Rubber Body, Polyester CordsTop Width: 1/2"
V-Belt Type: Cogged V-BeltCountry of Origin (subject to change): Indonesia

Description

V-Belt, Industry Number AX24, V-Belt Section AX, Number of Ribs 1, Outside Length 26 In., Top Width 1/2 In., Thickness 5/16 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Raw Edge, Cogged, Resists Oil, Heat

Reviews