KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" W x 44" L Cogged V-Belt 1 Rib AX42

DAYTON| Zoro #: G2298213| Mfr #: 6A121

$16.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Outside Length: 44"
Construction: Raw Edge, Cogged
Industry Number: AX42
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2298213 Mfr #: 6A121
Outside Length: 44"Construction: Raw Edge, Cogged
Industry Number: AX42Resists: Oil, Heat
Item: V-BeltNumber of Ribs: 1
V-Belt Section: AXThickness: 5/16"
Material: Fabric Cover, Rubber Body, Polyester CordsTop Width: 1/2"
V-Belt Type: Cogged V-BeltCountry of Origin (subject to change): Indonesia

Description

V-Belt, Industry Number AX42, V-Belt Section AX, Number of Ribs 1, Outside Length 44 In., Top Width 1/2 In., Thickness 5/16 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Raw Edge, Cogged, Resists Oil, Heat

Reviews