SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/2" W x 50" L Cogged V-Belt 1 Rib AX48

DAYTON| Zoro #: G2465242| Mfr #: 6L237

$18.24 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Top Width: 1/2"V-Belt Type: Cogged V-BeltConstruction: Raw Edge, Cogged
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2465242 Mfr #: 6L237
Top Width: 1/2"V-Belt Type: Cogged V-Belt
Construction: Raw Edge, CoggedIndustry Number: AX48
Number of Ribs: 1Thickness: 5/16"
Material: Fabric Cover, Rubber Body, Polyester CordsItem: Cogged V-Belt
Outside Length: 50"Resists: Oil, Heat
V-Belt Section: AXCountry of Origin (subject to change): Indonesia

Description

Cogged V-Belt, V-Belt Section AX, Industry Number AX48, Number of Ribs 1, Outside Length 50 In., Top Width 1/2 In., Thickness 5/16 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Raw Edge, Cogged, Resists Oil, Heat

Reviews