KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" W x 51" L Cogged V-Belt 1 Rib AX49

DAYTON| Zoro #: G0951167| Mfr #: 1YVX2

$18.68 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Industry Number: AX49
Item: V-Belt
Outside Length: 51"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0951167 Mfr #: 1YVX2
Industry Number: AX49Item: V-Belt
Outside Length: 51"Construction: Raw Edge, Cogged
Number of Ribs: 1V-Belt Type: Cogged V-Belt
V-Belt Section: AXThickness: 5/16"
Material: Fabric Cover, Rubber Body, Polyester CordsTop Width: 1/2"
Country of Origin (subject to change): Indonesia

Description

V-Belt, Industry Number AX49, V-Belt Section AX, Number of Ribs 1, Outside Length 51 In., Top Width 1/2 In., Thickness 5/16 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Raw Edge, Cogged, Temp. Range -

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews