DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

1/2" W x 53" L Cogged V-Belt 1 Rib AX51

DAYTON| Zoro #: G1882176| Mfr #: 6L238

$18.72 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Outside Length: 53"
Construction: Raw Edge, Cogged
Industry Number: AX51
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1882176 Mfr #: 6L238
Outside Length: 53"Construction: Raw Edge, Cogged
Industry Number: AX51Resists: Oil, Heat
Item: V-BeltNumber of Ribs: 1
V-Belt Section: AXThickness: 5/16"
Material: Fabric Cover, Rubber Body, Polyester CordsTop Width: 1/2"
V-Belt Type: Cogged V-BeltCountry of Origin (subject to change): Indonesia

Description

V-Belt, Industry Number AX51, V-Belt Section AX, Number of Ribs 1, Outside Length 53 In., Top Width 1/2 In., Thickness 5/16 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Raw Edge, Cogged, Resists Oil, Heat

Reviews