KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" W x 56" L Cogged V-Belt 1 Rib AX54

DAYTON| Zoro #: G0737572| Mfr #: 6L240

$20.54 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Outside Length: 56"
Construction: Raw Edge, Cogged
Industry Number: AX54
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0737572 Mfr #: 6L240
Outside Length: 56"Construction: Raw Edge, Cogged
Industry Number: AX54Resists: Oil, Heat
Item: V-BeltNumber of Ribs: 1
V-Belt Section: AXThickness: 5/16"
Material: Fabric Cover, Rubber Body, Polyester CordsTop Width: 1/2"
V-Belt Type: Cogged V-BeltCountry of Origin (subject to change): Indonesia

Description

V-Belt, V-Belt Section AX, Industry Number AX54, Number of Ribs 1, Outside Length 56 In., Top Width 1/2 In., Thickness 5/16 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Raw Edge, Cogged, Resists Oil, Heat

Reviews