BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1/2" W x 61" L Cogged V-Belt 1 Rib AX59

DAYTON| Zoro #: G0677241| Mfr #: 3GWX8

$21.27 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
V-Belt Type: Cogged V-BeltNumber of Ribs: 1Item: Cogged V-Belt
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0677241 Mfr #: 3GWX8
V-Belt Type: Cogged V-BeltNumber of Ribs: 1
Item: Cogged V-BeltIndustry Number: AX59
Resists: Oil, HeatV-Belt Section: AX
Temp. Range: -22 Degrees to 194 Degrees FThickness: 5/16"
For Use With: Single or Multiple V-Belt DrivesConstruction: Raw Edge, Cogged
Material: Fabric Cover, Rubber Body, Polyester CordsOutside Length: 61"
Top Width: 1/2"Country of Origin (subject to change): Indonesia

Description

Cogged V-Belt, V-Belt Section AX, Industry Number AX59, Number of Ribs 1, Outside Length 61 In., Top Width 1/2 In., Thickness 5/16 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Raw Edge, Cogged, Temp. Range -22 Degrees to 194 Degrees F, Resists Oil, Heat, For Use With Single Or Multiple V-Belt Drives

Reviews