Dayton
AX60 Cogged V-Belt, 62" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # 6L243
Zoro # G1220651
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AX
- Industry Number AX60
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 62"
Explore More Products
- DAYTON 5VX1180 Cogged V-Belt, 118" Outside Length, 5/8" Top Width, 1 Ribs 2L450
- DAYTON 2/B95 Banded V-Belt, 98-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs 3HEZ6
- DAYTON 3V750 V-Belt, 75" Outside Length, 3/8" Top Width, 1 Ribs 13V723
- DAYTON 5V900 V-Belt, 90" Outside Length, 5/8" Top Width, 1 Ribs 13V745
- DAYTON 3/5V1180 Banded V-Belt, 118-3/4" Outside Length, 1-7/8" Top Width, 3 Ribs 13F954
- DAYTON A92 V-Belt, 94" Outside Length, 1/2" Top Width, 1 Ribs 6A152
- DAYTON 3L720 V-Belt, 72" Outside Length, 3/8" Top Width, 1 Ribs 13V795
- DAYTON 5/C112 Banded V-Belt, 116-7/8" Outside Length, 4-2/5" Top Width, 5 Ribs 13W491
- DAYTON 6/5V1180 Banded V-Belt, 118-3/4" Outside Length, 3-3/4" Top Width, 6 Ribs 13G060
- D&D 91" Outside Length, 2 1/5" Top Width, 3 Ribs 3/BX88
- D&D 16" Outside Length, 3/8" Top Width, 1 Ribs 3L160
- Dayton Power Transmission Belts