1/2" W x 66" L Cogged V-Belt 1 Rib AX64

DAYTON| Zoro #: G1694463| Mfr #: 6L245

$23.04 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Outside Length: 66"
Construction: Raw Edge, Cogged
Industry Number: AX64
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1694463 Mfr #: 6L245
Outside Length: 66"Construction: Raw Edge, Cogged
Industry Number: AX64Resists: Oil, Heat
Item: V-BeltNumber of Ribs: 1
V-Belt Section: AXThickness: 5/16"
Material: Fabric Cover, Rubber Body, Polyester CordsTop Width: 1/2"
V-Belt Type: Cogged V-BeltCountry of Origin (subject to change): Indonesia

Description

V-Belt, V-Belt Section AX, Industry Number AX64, Number of Ribs 1, Outside Length 66 In., Top Width 1/2 In., Thickness 5/16 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Raw Edge, Cogged, Resists Oil, Heat

Reviews