BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1/2" W x 70" L Cogged V-Belt 1 Rib AX68

DAYTON| Zoro #: G1593523| Mfr #: 6L247

$23.84 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Construction: Raw Edge, CoggedResists: Oil, HeatV-Belt Type: Cogged V-Belt
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1593523 Mfr #: 6L247
Construction: Raw Edge, CoggedResists: Oil, Heat
V-Belt Type: Cogged V-BeltIndustry Number: AX68
Number of Ribs: 1V-Belt Section: AX
Thickness: 5/16"Outside Length: 70"
Item: Cogged V-BeltTop Width: 1/2"
Material: Fabric Cover, Rubber Body, Polyester CordsCountry of Origin (subject to change): Indonesia

Description

Cogged V-Belt, V-Belt Section AX, Industry Number AX68, Number of Ribs 1, Outside Length 70 In., Top Width 1/2 In., Thickness 5/16 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Raw Edge, Cogged, Resists Oil, Heat

Reviews