KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" W x 79" L Cogged V-Belt 1 Rib AX77

DAYTON| Zoro #: G1772154| Mfr #: 3GWY7

$27.94 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: -22 Degrees to 194 Degrees F
Outside Length: 79"
Construction: Cogged
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1772154 Mfr #: 3GWY7
Temp. Range: -22 Degrees to 194 Degrees FOutside Length: 79"
Construction: CoggedIndustry Number: AX77
Item: V-BeltResists: Oil, Heat
For Use With: Single or Multiple V-Belt DrivesNumber of Ribs: 1
V-Belt Section: AXThickness: 5/16"
Material: Fabric Cover, Rubber Body, Polyester CordsTop Width: 1/2"
V-Belt Type: Cogged V-BeltCountry of Origin (subject to change): Indonesia

Description

V-Belt, Industry Number AX77, V-Belt Section AX, Number of Ribs 1, Outside Length 79 In., Top Width 1/2 In., Thickness 5/16 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Cogged, Temp. Range -22 Degrees to 194 Degrees F, Resists Oil, Heat, For Use With Single Or Multiple V-Belt Drives

Reviews