SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/2" W x 81" L Cogged V-Belt 1 Rib AX79

DAYTON| Zoro #: G1774062| Mfr #: 3GWY8

$28.70 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Top Width: 1/2"Construction: Raw Edge, CoggedResists: Oil, Heat
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1774062 Mfr #: 3GWY8
Top Width: 1/2"Construction: Raw Edge, Cogged
Resists: Oil, HeatTemp. Range: -22 Degrees to 194 Degrees F
Number of Ribs: 1Thickness: 5/16"
Material: Fabric Cover, Rubber Body, Polyester CordsItem: Cogged V-Belt
Outside Length: 81"For Use With: Single or Multiple V-Belt Drives
Industry Number: AX79V-Belt Section: AX
V-Belt Type: Cogged V-BeltCountry of Origin (subject to change): Indonesia

Description

Cogged V-Belt, V-Belt Section AX, Industry Number AX79, Number of Ribs 1, Outside Length 81 In., Top Width 1/2 In., Thickness 5/16 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Raw Edge, Cogged, Temp. Range -22 Degrees to 194 Degrees F, Resists Oil, Heat, For Use With Single Or Multiple V-Belt Drives

Reviews