KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

V-Belt, Cogged, AX85

DAYTON| Zoro #: G1306453| Mfr #: 6L253

$31.10 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Top Width: 1/2"
Item: V-Belt
Material: Fabric Cover, Rubber Body, Polyester Cords
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1306453 Mfr #: 6L253
Top Width: 1/2"Item: V-Belt
Material: Fabric Cover, Rubber Body, Polyester CordsV-Belt Type: Cogged V-Belt
Outside Length: 87"Construction: Raw Edge, Cogged
Number of Ribs: 1Resists: Oil, Heat
Industry Number: AX85Thickness: 5/16"
V-Belt Section: AXCountry of Origin (subject to change): Indonesia

Description

V-Belt, Industry Number AX85, V-Belt Section AX, Number of Ribs 1, Outside Length 87 In., Top Width 1/2 In., Thickness 5/16 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Raw Edge, Cogged, Resists Oil, Heat

Reviews