Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

1/2" W x 96" L Cogged V-Belt 1 Rib AX94

DAYTON | Zoro #: G0915686 | Mfr #: 3GWZ5

$ 35.33 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
  • Details:
  • Temp. Range: -22 Degrees to 194 Degrees F
  • V-Belt Type: Cogged V-Belt
  • For Use With: Single or Multiple V-Belt Drives
  • View Full Product Details
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0915686 Mfr #: 3GWZ5
Temp. Range: -22 Degrees to 194 Degrees F V-Belt Type: Cogged V-Belt
For Use With: Single or Multiple V-Belt Drives V-Belt Section: AX
Top Width: 1/2" Resists: Oil, Heat
Outside Length: 96" Item: Cogged V-Belt
Industry Number: AX94 Thickness: 5/16"
Material: Fabric Cover, Rubber Body, Polyester Cords Number of Ribs: 1
Construction: Raw Edge, Cogged Country of Origin (subject to change): Indonesia

Description

Cogged V-Belt, V-Belt Section AX, Industry Number AX94, Number of Ribs 1, Outside Length 96 In., Top Width 1/2 In., Thickness 5/16 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Raw Edge, Cogged, Temp. Range -22 Degrees to 194 Degrees F, Resists Oil, Heat, For Use With Single Or Multiple V-Belt Drives

Reviews