HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

1/2" W x 98" L Cogged V-Belt 1 Rib AX96

DAYTON| Zoro #: G0720072| Mfr #: 6L256

$35.42 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: V-Belt
V-Belt Section: AX
V-Belt Type: Cogged V-Belt
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0720072 Mfr #: 6L256
Item: V-BeltV-Belt Section: AX
V-Belt Type: Cogged V-BeltResists: Oil, Heat
Outside Length: 98"Number of Ribs: 1
Thickness: 5/16"Top Width: 1/2"
Material: Fabric Cover, Rubber Body, Polyester CordsIndustry Number: AX96
Construction: Raw Edge, CoggedCountry of Origin (subject to change): Indonesia

Description

V-Belt, V-Belt Section AX, Industry Number AX96, Number of Ribs 1, Outside Length 98 In., Top Width 1/2 In., Thickness 5/16 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Raw Edge, Cogged, Resists Oil, Heat

Reviews