BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

21/32" W x 106" L Cogged V-Belt 1 Rib BX103

DAYTON| Zoro #: G0766622| Mfr #: 3VU45

$68.39 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
V-Belt Type: Cogged V-BeltNumber of Ribs: 1Item: Cogged V-Belt
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0766622 Mfr #: 3VU45
V-Belt Type: Cogged V-BeltNumber of Ribs: 1
Item: Cogged V-BeltResists: Oil, Heat
V-Belt Section: BXIndustry Number: BX103
Thickness: 13/32"Construction: Raw Edge, Cogged
Material: Fabric Cover, Rubber Body, Polyester CordsOutside Length: 106"
Top Width: 21/32"Country of Origin (subject to change): Indonesia

Description

Cogged V-Belt, V-Belt Section BX, Industry Number BX103, Number of Ribs 1, Outside Length 106 In., Top Width 21/32 In., Thickness 13/32 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Raw Edge, Cogged, Resists Oil, Heat

Reviews