Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

21/32" W x 115" L Cogged V-Belt 1 Rib BX112

  • Zoro #: G0507866
  • Mfr #: 6A137

$55.19

  • Number of Ribs: 1
  • V-Belt Type: Cogged V-Belt
  • Material: Fabric Cover, Rubber Body, Polyester Cords
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Dayton #6A137 Specifications

  • Zoro #: G0507866
  • Mfr #: 6A137
Number of Ribs: 1 V-Belt Type: Cogged V-Belt
Material: Fabric Cover, Rubber Body, Polyester Cords Outside Length: 115"
Top Width: 21/32" Construction: Raw Edge, Cogged
Industry Number: BX112 Thickness: 13/32"
Item: Cogged V-Belt Resists: Oil, Heat
V-Belt Section: BX Country of Origin (subject to change): Indonesia
Feedback Help us improve our product information

Description

Cogged V-Belt, V-Belt Section BX, Industry Number BX112, Number of Ribs 1, Outside Length 115 In., Top Width 21/32 In., Thickness 13/32 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Raw Edge, Cogged, Resists Oil, Heat

Reviews of Dayton #6A137