KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

21/32" W x 123" L Cogged V-Belt 1 Rib BX120

DAYTON| Zoro #: G1717825| Mfr #: 6L301

$58.13 /ea

This item ships free. Details.Standard ground shipping.
Details:
Outside Length: 123"
Construction: Raw Edge, Cogged
Industry Number: BX120
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1717825 Mfr #: 6L301
Outside Length: 123"Construction: Raw Edge, Cogged
Industry Number: BX120Resists: Oil, Heat
Item: V-BeltNumber of Ribs: 1
V-Belt Section: BXThickness: 13/32"
Material: Fabric Cover, Rubber Body, Polyester CordsTop Width: 21/32"
V-Belt Type: Cogged V-BeltCountry of Origin (subject to change): Indonesia

Description

V-Belt, V-Belt Section BX, Industry Number BX120, Number of Ribs 1, Outside Length 123 In., Top Width 21/32 In., Thickness 13/32 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Raw Edge, Cogged, Resists Oil, Heat

Reviews