SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

21/32" W x 129" L Cogged V-Belt 1 Rib BX126

DAYTON| Zoro #: G0656065| Mfr #: 3GXC7

$64.28 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Top Width: 21/32"Construction: Raw Edge, CoggedResists: Oil, Heat
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0656065 Mfr #: 3GXC7
Top Width: 21/32"Construction: Raw Edge, Cogged
Resists: Oil, HeatTemp. Range: -22 Degrees to 194 Degrees F
Number of Ribs: 1Thickness: 13/32"
Material: Fabric Cover, Rubber Body, Polyester CordsItem: Cogged V-Belt
Outside Length: 129"For Use With: Single or Multiple V-Belt Drives
Industry Number: BX126V-Belt Section: BX
V-Belt Type: Cogged V-BeltCountry of Origin (subject to change): Japan

Description

Cogged V-Belt, V-Belt Section BX, Industry Number BX126, Number of Ribs 1, Outside Length 129 In., Top Width 21/32 In., Thickness 13/32 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Raw Edge, Cogged, Temp. Range -22 Degrees to 194 Degrees F, Resists Oil, Heat, For Use With Single Or Multiple V-Belt Drives

Reviews