KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

21/32" W x 139" L Cogged V-Belt 1 Rib BX136

DAYTON| Zoro #: G0499764| Mfr #: 6L305

$66.24 /ea

This item ships free. Details.Standard ground shipping.
Details:
Outside Length: 139"
Construction: Raw Edge, Cogged
Industry Number: BX136
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0499764 Mfr #: 6L305
Outside Length: 139"Construction: Raw Edge, Cogged
Industry Number: BX136Resists: Oil, Heat
Item: V-BeltNumber of Ribs: 1
V-Belt Section: BXThickness: 13/32"
Material: Fabric Cover, Rubber Body, Polyester CordsTop Width: 21/32"
V-Belt Type: Cogged V-BeltCountry of Origin (subject to change): Indonesia

Description

V-Belt, Industry Number BX136, V-Belt Section BX, Number of Ribs 1, Outside Length 139 In., Top Width 21/32 In., Thickness 13/32 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Raw Edge, Cogged, Resists Oil, Heat

Reviews