DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

21/32" W x 165" L Cogged V-Belt 1 Rib BX162

DAYTON| Zoro #: G0626351| Mfr #: 6L309

$80.40 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Outside Length: 165"
Construction: Raw Edge, Cogged
Industry Number: BX162
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0626351 Mfr #: 6L309
Outside Length: 165"Construction: Raw Edge, Cogged
Industry Number: BX162Resists: Oil, Heat
Item: V-BeltNumber of Ribs: 1
V-Belt Section: BXThickness: 13/32"
Material: Fabric Cover, Rubber Body, Polyester CordsTop Width: 21/32"
V-Belt Type: Cogged V-BeltCountry of Origin (subject to change): Indonesia

Description

V-Belt, Industry Number BX162, V-Belt Section BX, Number of Ribs 1, Outside Length 165 In., Top Width 21/32 In., Thickness 13/32 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Raw Edge, Cogged, Resists Oil, Heat

Reviews