V-Belt, Cogged, BX25

DAYTON| Zoro #: G1205671| Mfr #: 5TXL1

$16.12 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: V-Belt
V-Belt Section: BX
For Use With: Single or Multiple V-Belt Drives
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1205671 Mfr #: 5TXL1
Item: V-BeltV-Belt Section: BX
For Use With: Single or Multiple V-Belt DrivesV-Belt Type: Cogged V-Belt
Resists: Oil, HeatOutside Length: 28"
Temp. Range: -30 Degrees to 140 Degrees FNumber of Ribs: 1
Thickness: 13/32"Top Width: 21/32"
Material: Fabric Cover, Rubber Body, Polyester CordsIndustry Number: BX25
Construction: CoggedCountry of Origin (subject to change): Indonesia

Description

V-Belt, V-Belt Section BX, Industry Number BX25, Number of Ribs 1, Outside Length 28 In., Top Width 21/32 In., Thickness 13/32 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Cogged, Temp. Range -30 Degrees to 140 Degrees F, Resists Oil, Heat, For Use With Single Or Multiple V-belt Drives

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews