21/32" W x 31" L Cogged V-Belt 1 Rib BX28

DAYTON| Zoro #: G1961154| Mfr #: 5TXL3

$20.16 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: -30 Degrees to 140 Degrees F
Outside Length: 31"
Construction: Cogged
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1961154 Mfr #: 5TXL3
Temp. Range: -30 Degrees to 140 Degrees FOutside Length: 31"
Construction: CoggedIndustry Number: BX28
Item: V-BeltResists: Oil, Heat
For Use With: Single or Multiple V-Belt DrivesNumber of Ribs: 1
V-Belt Section: BXThickness: 13/32"
Material: Fabric Cover, Rubber Body, Polyester CordsTop Width: 21/32"
V-Belt Type: Cogged V-BeltCountry of Origin (subject to change): Indonesia

Description

V-Belt, Industry Number BX28, V-Belt Section BX, Number of Ribs 1, Outside Length 31 In., Top Width 21/32 In., Thickness 13/32 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Cogged, Temp. Range -30 Degrees to 140 Degrees F, Resists Oil, Heat, For Use With Single Or Multiple V-belt Drives

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews