SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

21/32" W x 32" L Cogged V-Belt 1 Rib BX29

DAYTON| Zoro #: G0634636| Mfr #: 5TXL4

$18.82 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Top Width: 21/32"Construction: Raw Edge, CoggedResists: Oil, Heat
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0634636 Mfr #: 5TXL4
Top Width: 21/32"Construction: Raw Edge, Cogged
Resists: Oil, HeatTemp. Range: -30 Degrees to 140 Degrees F
Number of Ribs: 1Thickness: 13/32"
Material: Fabric Cover, Rubber Body, Polyester CordsItem: Cogged V-Belt
Outside Length: 32"For Use With: Single or Multiple V-Belt Drives
Industry Number: BX29V-Belt Section: BX
V-Belt Type: Cogged V-BeltCountry of Origin (subject to change): Indonesia

Description

Cogged V-Belt, V-Belt Section BX, Industry Number BX29, Number of Ribs 1, Outside Length 32 In., Top Width 21/32 In., Thickness 13/32 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Raw Edge, Cogged, Temp. Range -30 Degrees to 140 Degrees F, Resists Oil, Heat, For Use With Single Or Multiple V-belt Drives

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews