BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

21/32" W x 35" L Cogged V-Belt 1 Rib BX32

DAYTON| Zoro #: G2298947| Mfr #: 3GWZ8

$20.16 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Construction: Raw Edge, CoggedResists: Oil, HeatV-Belt Type: Cogged V-Belt
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2298947 Mfr #: 3GWZ8
Construction: Raw Edge, CoggedResists: Oil, Heat
V-Belt Type: Cogged V-BeltIndustry Number: BX32
Number of Ribs: 1For Use With: Single or Multiple V-Belt Drives
V-Belt Section: BXThickness: 13/32"
Outside Length: 35"Item: Cogged V-Belt
Top Width: 21/32"Temp. Range: -22 Degrees to 194 Degrees F
Material: Fabric Cover, Rubber Body, Polyester CordsCountry of Origin (subject to change): Indonesia

Description

Cogged V-Belt, V-Belt Section BX, Industry Number BX32, Number of Ribs 1, Outside Length 35 In., Top Width 21/32 In., Thickness 13/32 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Raw Edge, Cogged, Temp. Range -22 Degrees to 194 Degrees F, Resists Oil, Heat, For Use With Single Or Multiple V-Belt Drives

Reviews