KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

21/32" W x 36" L Cogged V-Belt 1 Rib BX33

DAYTON| Zoro #: G1117864| Mfr #: 5TXL7

$22.69 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: -30 Degrees to 140 Degrees F
Outside Length: 36"
Construction: Cogged
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1117864 Mfr #: 5TXL7
Temp. Range: -30 Degrees to 140 Degrees FOutside Length: 36"
Construction: CoggedIndustry Number: BX33
Item: V-BeltResists: Oil, Heat
For Use With: Single or Multiple V-Belt DrivesNumber of Ribs: 1
V-Belt Section: BXThickness: 13/32"
Material: Fabric Cover, Rubber Body, Polyester CordsTop Width: 21/32"
V-Belt Type: Cogged V-BeltCountry of Origin (subject to change): Indonesia

Description

V-Belt, Industry Number BX33, V-Belt Section BX, Number of Ribs 1, Outside Length 36 In., Top Width 21/32 In., Thickness 13/32 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Cogged, Temp. Range -30 Degrees to 140 Degrees F, Resists Oil, Heat, For Use With Single Or Multiple V-belt Drives

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews