SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

21/32" W x 39" L Cogged V-Belt 1 Rib BX36

DAYTON| Zoro #: G2260036| Mfr #: 6A123

$22.51 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Top Width: 21/32"V-Belt Type: Cogged V-BeltConstruction: Raw Edge, Cogged
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2260036 Mfr #: 6A123
Top Width: 21/32"V-Belt Type: Cogged V-Belt
Construction: Raw Edge, CoggedIndustry Number: BX36
Number of Ribs: 1Thickness: 13/32"
Material: Fabric Cover, Rubber Body, Polyester CordsItem: Cogged V-Belt
Outside Length: 39"Resists: Oil, Heat
V-Belt Section: BXCountry of Origin (subject to change): Indonesia

Description

Cogged V-Belt, V-Belt Section BX, Industry Number BX36, Number of Ribs 1, Outside Length 39 In., Top Width 21/32 In., Thickness 13/32 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Raw Edge, Cogged, Resists Oil, Heat

Reviews