Save 20% on Cleaning Supplies We’re here to help! Call (855) 289-9676

21/32" W x 41" L Cogged V-Belt 1 Rib BX38

DAYTON | Zoro #: G0932425 | Mfr #: 6A124

$ 21.84 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Dayton #6A124 Specifications

Zoro #: G0932425 Mfr #: 6A124
V-Belt Type: Cogged V-Belt V-Belt Section: BX
Top Width: 21/32" Outside Length: 41"
Item: Cogged V-Belt Resists: Oil, Heat
Industry Number: BX38 Thickness: 13/32"
Material: Fabric Cover, Rubber Body, Polyester Cords Number of Ribs: 1
Construction: Raw Edge, Cogged Country of Origin (subject to change): Indonesia

Description

Cogged V-Belt, V-Belt Section BX, Industry Number BX38, Number of Ribs 1, Outside Length 41 In., Top Width 21/32 In., Thickness 13/32 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Raw Edge, Cogged, Resists Oil, Heat

Reviews