Dayton
BX48 Cogged V-Belt, 51 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 6A127
Mfr # 6A127
Zoro # G1183253
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Industry Number BX48
- Number of Ribs 1
- Top Width 21/32"
- Outside Length 51"
Explore More Products
- DAYTON CX96 Cogged V-Belt, 100" Outside Length, 7/8" Top Width, 1 Ribs 4FJ50
- DAYTON B83 V-Belt, 86 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 3X646 3X646
- DAYTON AX78 Cogged V-Belt, 80" Outside Length, 1/2" Top Width, 1 Ribs 6L251
- DAYTON C162 V-Belt, 166" Outside Length, 7/8" Top Width, 1 Ribs 4FH96
- DAYTON BX124 Cogged V-Belt, 127" Outside Length, 21/32" Top Width, 1 Ribs 6L302
- DAYTON AX65 Cogged V-Belt, 67" Outside Length, 1/2" Top Width, 1 Ribs 3GWY2
- DAYTON Vbelt, 8V2240, 224" L, 1" W 816Y02
- DAYTON 6/D158 Banded V-Belt, 164-1/8" Outside Length, 7-1/2" Top Width, 6 Ribs 11X876
- DAYTON 5/B108 Banded V-Belt, 111-3/4" Outside Length, 3-1/3" Top Width, 5 Ribs 13W294
- MBL V Belt 5/8" X 62" 5L620A
- GATES 1118 mm Outside Length, 17 mm Top Width, 1 Ribs 5L440K
- Dayton Power Transmission Belts