21/32" W x 53" L Cogged V-Belt 1 Rib BX50

DAYTON| Zoro #: G2368703| Mfr #: 6L268

$27.46 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Outside Length: 53"
Construction: Raw Edge, Cogged
Industry Number: BX50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2368703 Mfr #: 6L268
Outside Length: 53"Construction: Raw Edge, Cogged
Industry Number: BX50Resists: Oil, Heat
Item: V-BeltNumber of Ribs: 1
V-Belt Section: BXThickness: 13/32"
Material: Fabric Cover, Rubber Body, Polyester CordsTop Width: 21/32"
V-Belt Type: Cogged V-BeltCountry of Origin (subject to change): Indonesia

Description

V-Belt, Industry Number BX50, V-Belt Section BX, Number of Ribs 1, Outside Length 53 In., Top Width 21/32 In., Thickness 13/32 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Raw Edge, Cogged, Resists Oil, Heat

Reviews