KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

21/32" W x 55" L Cogged V-Belt 1 Rib BX52

DAYTON| Zoro #: G2083575| Mfr #: 6L270

$28.80 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Top Width: 21/32"
Item: V-Belt
Material: Fabric Cover, Rubber Body, Polyester Cords
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2083575 Mfr #: 6L270
Top Width: 21/32"Item: V-Belt
Material: Fabric Cover, Rubber Body, Polyester CordsV-Belt Type: Cogged V-Belt
Outside Length: 55"Construction: Raw Edge, Cogged
Number of Ribs: 1Resists: Oil, Heat
Industry Number: BX52Thickness: 13/32"
V-Belt Section: BXCountry of Origin (subject to change): Indonesia

Description

V-Belt, Industry Number BX52, V-Belt Section BX, Number of Ribs 1, Outside Length 55 In., Top Width 21/32 In., Thickness 13/32 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Raw Edge, Cogged, Resists Oil, Heat

Reviews