HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

21/32" W x 61" L Cogged V-Belt 1 Rib BX58

DAYTON| Zoro #: G0797045| Mfr #: 6L274

$30.10 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: V-Belt
V-Belt Section: BX
V-Belt Type: Cogged V-Belt
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0797045 Mfr #: 6L274
Item: V-BeltV-Belt Section: BX
V-Belt Type: Cogged V-BeltResists: Oil, Heat
Outside Length: 61"Number of Ribs: 1
Thickness: 13/32"Top Width: 21/32"
Material: Fabric Cover, Rubber Body, Polyester CordsIndustry Number: BX58
Construction: Raw Edge, CoggedCountry of Origin (subject to change): Indonesia

Description

V-Belt, V-Belt Section BX, Industry Number BX58, Number of Ribs 1, Outside Length 61 In., Top Width 21/32 In., Thickness 13/32 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Raw Edge, Cogged, Resists Oil, Heat

Reviews