SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

21/32" W x 64" L Cogged V-Belt 1 Rib BX61

DAYTON| Zoro #: G0836166| Mfr #: 6L276

$31.25 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Top Width: 21/32"V-Belt Type: Cogged V-BeltConstruction: Raw Edge, Cogged
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0836166 Mfr #: 6L276
Top Width: 21/32"V-Belt Type: Cogged V-Belt
Construction: Raw Edge, CoggedIndustry Number: BX61
Number of Ribs: 1Thickness: 13/32"
Material: Fabric Cover, Rubber Body, Polyester CordsItem: Cogged V-Belt
Outside Length: 64"Resists: Oil, Heat
V-Belt Section: BXCountry of Origin (subject to change): Indonesia

Description

Cogged V-Belt, V-Belt Section BX, Industry Number BX61, Number of Ribs 1, Outside Length 64 In., Top Width 21/32 In., Thickness 13/32 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Raw Edge, Cogged, Resists Oil, Heat

Reviews