KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

21/32" W x 66" L Cogged V-Belt 1 Rib BX63

DAYTON| Zoro #: G2029395| Mfr #: 6L278

$32.14 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Outside Length: 66"
Construction: Raw Edge, Cogged
Industry Number: BX63
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2029395 Mfr #: 6L278
Outside Length: 66"Construction: Raw Edge, Cogged
Industry Number: BX63Resists: Oil, Heat
Item: V-BeltNumber of Ribs: 1
V-Belt Section: BXThickness: 13/32"
Material: Fabric Cover, Rubber Body, Polyester CordsTop Width: 21/32"
V-Belt Type: Cogged V-BeltCountry of Origin (subject to change): Indonesia

Description

V-Belt, Industry Number BX63, V-Belt Section BX, Number of Ribs 1, Outside Length 66 In., Top Width 21/32 In., Thickness 13/32 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Raw Edge, Cogged, Resists Oil, Heat

Reviews