BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

21/32" W x 67" L Cogged V-Belt 1 Rib BX64

DAYTON| Zoro #: G1769327| Mfr #: 6L279

$31.68 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Construction: Raw Edge, CoggedResists: Oil, HeatV-Belt Type: Cogged V-Belt
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1769327 Mfr #: 6L279
Construction: Raw Edge, CoggedResists: Oil, Heat
V-Belt Type: Cogged V-BeltIndustry Number: BX64
Number of Ribs: 1V-Belt Section: BX
Thickness: 13/32"Outside Length: 67"
Item: Cogged V-BeltTop Width: 21/32"
Material: Fabric Cover, Rubber Body, Polyester CordsCountry of Origin (subject to change): Indonesia

Description

Cogged V-Belt, V-Belt Section BX, Industry Number BX64, Number of Ribs 1, Outside Length 67 In., Top Width 21/32 In., Thickness 13/32 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Raw Edge, Cogged, Resists Oil, Heat

Reviews