Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

21/32" W x 68" L Cogged V-Belt 1 Rib BX65

  • Zoro #: G0504682
  • Mfr #: 6A131

$30.31

  • V-Belt Type: Cogged V-Belt
  • Thickness: 13/32"
  • Top Width: 21/32"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Dayton #6A131 Specifications

  • Zoro #: G0504682
  • Mfr #: 6A131
V-Belt Type: Cogged V-Belt Thickness: 13/32"
Top Width: 21/32" Industry Number: BX65
Number of Ribs: 1 Outside Length: 68"
Resists: Oil, Heat V-Belt Section: BX
Material: Fabric Cover, Rubber Body, Polyester Cords Item: Cogged V-Belt
Construction: Raw Edge, Cogged Country of Origin (subject to change): Indonesia
Feedback Help us improve our product information

Description

Cogged V-Belt, V-Belt Section BX, Industry Number BX65, Number of Ribs 1, Outside Length 68 In., Top Width 21/32 In., Thickness 13/32 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Raw Edge, Cogged, Resists Oil, Heat

Reviews of Dayton #6A131