KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

21/32" W x 78" L Cogged V-Belt 1 Rib BX75

DAYTON| Zoro #: G1758452| Mfr #: 6A134

$36.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Outside Length: 78"
Construction: Raw Edge, Cogged
Industry Number: BX75
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1758452 Mfr #: 6A134
Outside Length: 78"Construction: Raw Edge, Cogged
Industry Number: BX75Resists: Oil, Heat
Item: V-BeltNumber of Ribs: 1
V-Belt Section: BXThickness: 13/32"
Material: Fabric Cover, Rubber Body, Polyester CordsTop Width: 21/32"
V-Belt Type: Cogged V-BeltCountry of Origin (subject to change): Indonesia

Description

V-Belt, Industry Number BX75, V-Belt Section BX, Number of Ribs 1, Outside Length 78 In., Top Width 21/32 In., Thickness 13/32 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Raw Edge, Cogged, Resists Oil, Heat

Reviews