21/32" W x 80" L Cogged V-Belt 1 Rib BX77

DAYTON| Zoro #: G1345057| Mfr #: 6L283

$38.24 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Top Width: 21/32"
Item: V-Belt
Material: Fabric Cover, Rubber Body, Polyester Cords
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1345057 Mfr #: 6L283
Top Width: 21/32"Item: V-Belt
Material: Fabric Cover, Rubber Body, Polyester CordsV-Belt Type: Cogged V-Belt
Outside Length: 80"Construction: Raw Edge, Cogged
Number of Ribs: 1Resists: Oil, Heat
Industry Number: BX77Thickness: 13/32"
V-Belt Section: BXCountry of Origin (subject to change): Indonesia

Description

V-Belt, Industry Number BX77, V-Belt Section BX, Number of Ribs 1, Outside Length 80 In., Top Width 21/32 In., Thickness 13/32 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Raw Edge, Cogged, Resists Oil, Heat

Reviews