KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

21/32" W x 81" L Cogged V-Belt 1 Rib BX78

DAYTON| Zoro #: G2113781| Mfr #: 6L284

$38.78 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Outside Length: 81"
Construction: Raw Edge, Cogged
Industry Number: BX78
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2113781 Mfr #: 6L284
Outside Length: 81"Construction: Raw Edge, Cogged
Industry Number: BX78Resists: Oil, Heat
Item: V-BeltNumber of Ribs: 1
V-Belt Section: BXThickness: 13/32"
Material: Fabric Cover, Rubber Body, Polyester CordsTop Width: 21/32"
V-Belt Type: Cogged V-BeltCountry of Origin (subject to change): Indonesia

Description

V-Belt, Industry Number BX78, V-Belt Section BX, Number of Ribs 1, Outside Length 81 In., Top Width 21/32 In., Thickness 13/32 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Raw Edge, Cogged, Resists Oil, Heat

Reviews