21/32" W x 92" L Cogged V-Belt 1 Rib BX89

DAYTON| Zoro #: G0591026| Mfr #: 3GXC4

$46.04 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: -22 Degrees to 194 Degrees F
Outside Length: 92"
Construction: Cogged
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0591026 Mfr #: 3GXC4
Temp. Range: -22 Degrees to 194 Degrees FOutside Length: 92"
Construction: CoggedIndustry Number: BX89
Item: V-BeltResists: Oil, Heat
For Use With: Single or Multiple V-Belt DrivesNumber of Ribs: 1
V-Belt Section: BXThickness: 13/32"
Material: Fabric Cover, Rubber Body, Polyester CordsTop Width: 21/32"
V-Belt Type: Cogged V-BeltCountry of Origin (subject to change): Indonesia

Description

V-Belt, Industry Number BX89, V-Belt Section BX, Number of Ribs 1, Outside Length 92 In., Top Width 21/32 In., Thickness 13/32 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Cogged, Temp. Range -22 Degrees to 194 Degrees F, Resists Oil, Heat, For Use With Single Or Multiple V-Belt Drives

Reviews