KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

21/32" W x 94" L Cogged V-Belt 1 Rib BX91

DAYTON| Zoro #: G0368505| Mfr #: 3HFD1

$44.29 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Outside Length: 94"
Construction: Cogged
Industry Number: BX91
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0368505 Mfr #: 3HFD1
Outside Length: 94"Construction: Cogged
Industry Number: BX91Resists: Oil, Heat
Item: V-BeltFor Use With: Smaller Sheaves At High Horsepowers
Number of Ribs: 1V-Belt Section: BX
Thickness: 13/32"Material: Fabric Cover, Rubber Body, Polyester Cords
Top Width: 21/32"V-Belt Type: Cogged V-Belt
Country of Origin (subject to change): Indonesia

Description

V-Belt, Industry Number BX91, V-Belt Section BX, Number of Ribs 1, Outside Length 94 In., Top Width 21/32 In., Thickness 13/32 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Cogged, Temp. Range -, Resists Oil, Heat, For Use With Smaller Sheaves At High Horsepowers

Reviews