Save 20% on the Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

21/32" W x 98" L Cogged V-Belt 1 Rib BX95

  • Zoro #: G1816683
  • Mfr #: 6L291

21/32" W x 98" L Cogged V-Belt 1 Rib BX95

  • Zoro #: G1816683
  • Mfr #: 6L291

$43.28 /ea

Details
  • Resists: Oil, Heat
  • Outside Length: 98"
  • V-Belt Type: Cogged V-Belt
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Dayton #6L291 Specifications

  • Zoro #: G1816683
  • Mfr #: 6L291
Resists: Oil, Heat Outside Length: 98"
V-Belt Type: Cogged V-Belt Construction: Raw Edge, Cogged
Item: Cogged V-Belt Industry Number: BX95
Top Width: 21/32" V-Belt Section: BX
Material: Fabric Cover, Rubber Body, Polyester Cords Number of Ribs: 1
Thickness: 13/32" Country of Origin (subject to change): Indonesia

Description

Cogged V-Belt, V-Belt Section BX, Industry Number BX95, Number of Ribs 1, Outside Length 98 In., Top Width 21/32 In., Thickness 13/32 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Raw Edge, Cogged, Resists Oil, Heat

Reviews of Dayton #6L291