BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

7/8" W x 116" L Cogged V-Belt 1 Rib CX112

DAYTON| Zoro #: G1716032| Mfr #: 4FJ29

$102.67 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Construction: Raw Edge, CoggedResists: Oil, HeatV-Belt Type: Cogged V-Belt
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1716032 Mfr #: 4FJ29
Construction: Raw Edge, CoggedResists: Oil, Heat
V-Belt Type: Cogged V-BeltIndustry Number: CX112
Number of Ribs: 1V-Belt Section: CX
Thickness: 17/32"Outside Length: 116"
Item: Cogged V-BeltTop Width: 7/8"
Material: Fabric Cover, Rubber Body, Polyester CordsCountry of Origin (subject to change): Indonesia

Description

Cogged V-Belt, V-Belt Section CX, Industry Number CX112, Number of Ribs 1, Outside Length 116 In., Top Width 7/8 In., Thickness 17/32 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Raw Edge, Cogged, Resists Oil, Heat

Reviews