SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

7/8" W x 191" L Cogged V-Belt 1 Rib CX187

DAYTON| Zoro #: G1140237| Mfr #: 3GXD4

$199.68 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Top Width: 7/8"Construction: Raw Edge, CoggedResists: Oil, Heat
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1140237 Mfr #: 3GXD4
Top Width: 7/8"Construction: Raw Edge, Cogged
Resists: Oil, HeatTemp. Range: -22 Degrees to 194 Degrees F
Number of Ribs: 1Thickness: 17/32"
Material: Fabric Cover, Rubber Body, Polyester CordsItem: Cogged V-Belt
Outside Length: 191"For Use With: Single or Multiple V-Belt Drives
Industry Number: CX187V-Belt Section: CX
V-Belt Type: Cogged V-BeltCountry of Origin (subject to change): Japan

Description

Cogged V-Belt, V-Belt Section CX, Industry Number CX187, Number of Ribs 1, Outside Length 191 In., Top Width 7/8 In., Thickness 17/32 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Raw Edge, Cogged, Temp. Range -22 Degrees to 194 Degrees F, Resists Oil, Heat, For Use With Single Or Multiple V-Belt Drives

Reviews