7/8" W x 194" L Cogged V-Belt 1 Rib CX190

DAYTON| Zoro #: G2412243| Mfr #: 3GXD5

$201.12 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Temp. Range: -22 Degrees to 194 Degrees F
Outside Length: 194"
Construction: Cogged
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2412243 Mfr #: 3GXD5
Temp. Range: -22 Degrees to 194 Degrees FOutside Length: 194"
Construction: CoggedIndustry Number: CX190
Item: V-BeltResists: Oil, Heat
For Use With: Single or Multiple V-Belt DrivesNumber of Ribs: 1
V-Belt Section: CXThickness: 17/32"
Material: Fabric Cover, Rubber Body, Polyester CordsTop Width: 7/8"
V-Belt Type: Cogged V-BeltCountry of Origin (subject to change): Japan

Description

V-Belt, Industry Number CX190, V-Belt Section CX, Number of Ribs 1, Outside Length 194 In., Top Width 7/8 In., Thickness 17/32 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Cogged, Temp. Range -22 Degrees to 194 Degrees F, Resists Oil, Heat, For Use With Single Or Multiple V-Belt Drives

Reviews