BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

7/8" W x 242" L Cogged V-Belt 1 Rib CX240

DAYTON| Zoro #: G0309732| Mfr #: 4FJ41

$232.79 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
V-Belt Section: CXConstruction: Raw Edge, CoggedMaterial: Fabric Cover, Rubber Body, Polyester Cords
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0309732 Mfr #: 4FJ41
V-Belt Section: CXConstruction: Raw Edge, Cogged
Material: Fabric Cover, Rubber Body, Polyester CordsTop Width: 7/8"
Industry Number: CX240Item: Cogged V-Belt
V-Belt Type: Cogged V-BeltOutside Length: 242"
Number of Ribs: 1Resists: Oil, Heat
Thickness: 17/32"Country of Origin (subject to change): Indonesia

Description

Cogged V-Belt, V-Belt Section CX, Industry Number CX240, Number of Ribs 1, Outside Length 242 In., Top Width 7/8 In., Thickness 17/32 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Raw Edge, Cogged, Resists Oil, Heat

Reviews