SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

7/8" W x 55" L Cogged V-Belt 1 Rib CX51

DAYTON| Zoro #: G1963193| Mfr #: 4FJ43

$53.04 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Top Width: 7/8"V-Belt Type: Cogged V-BeltConstruction: Raw Edge, Cogged
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1963193 Mfr #: 4FJ43
Top Width: 7/8"V-Belt Type: Cogged V-Belt
Construction: Raw Edge, CoggedIndustry Number: CX51
Number of Ribs: 1Thickness: 17/32"
Material: Fabric Cover, Rubber Body, Polyester CordsItem: Cogged V-Belt
Outside Length: 55"Resists: Oil, Heat
V-Belt Section: CXCountry of Origin (subject to change): Indonesia

Description

Cogged V-Belt, V-Belt Section CX, Industry Number CX51, Number of Ribs 1, Outside Length 55 In., Top Width 7/8 In., Thickness 17/32 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Raw Edge, Cogged, Resists Oil, Heat

Reviews